DICHTOMATK 123532 NITRILE V-RING VRING375A
V-ring (V) 375 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:123532
Rubix:167A5320
Manufacturer :V 375 A NBR 60 OZB FORM



Product details : DICHTOMATK 123532 NITRILE V-RING VRING375A
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 26.53 excl. VAT
/ Each
£ 31.83 incl. VAT
- Usually arrives within 14 working days
