SKF 45 VA R V-RING SEAL


V-Ring VA

References
skf:45 VA R
rubix:389A2640
manufacturer :377617
ean:7316574267224
SKF V-RING 45 VA R
brand logo
Technical specifications
Min. diameter43 mm
Max diameter48 mm
MaterialNBR
See all Specifications

Product details : SKF 45 VA R V-RING SEAL


V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.

Strengths

•Easy to install
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems

Technical specifications


Attributes
Logistic Weight10,2 g
Min. diameter43 mm
Max diameter48 mm
MaterialNBR
Height60 mm
Width7 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
  • Usually arrives within 14 working days