Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
V-Ring (v) 32 A - vulcanized in form (FORM)
References
dichtomatik:
V 32 A FKM 60 FORM
rubix:
168A6178
manufacturer :
62141
Technical specifications
Min. diameter
29
mm
Max diameter
37
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67062141 VITON V-RING VRING32AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
3
g
Min. diameter
29
mm
Max diameter
37
mm
Material
FKM
Width
7.5
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING120A
DICHTOMATK 123574 NITRILE V-RING VRING170L
123508 NITRILE V-RING VRING70A
DICHTOMATK 123502 NITRILE V-RING VRING40A
DICHTOMATK NITRILE V-RING VRING100A
DICHTOMATK 49437997 FREUDENBERG SEAL
DICHTOMATK 123498 NITRILE V-RING VRING30A
DICHTOMATK 67036553 VITON V-RING VRING25AVITON
DICHTOMATK 123633 NITRILE V-RING VRING170S
DICHTOMATK 67034854 VITON V-RING VRING100AVITON
DICHTOMATK 37965 VITON V-RING VRING190AVITON
SKF 130VSR V RING
DICHTOMATK 123513 NITRILE V-RING VRING95A
DICHTOMATK 123618 NITRILE V-RING VRING60S
DICHTOMATK 123580 NITRILE V-RING VRING275L