V-ring (V) 12 A - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 11.5 mm |
---|---|
Max diameter | 12.5 mm |
Material | NBR |
Logistic Weight | 1 g |
---|---|
Min. diameter | 11.5 mm |
Max diameter | 12.5 mm |
Material | NBR |
Height | 4.5 mm |
Width | 5.5 mm |
Execution | VA |
Usually arrives within 14 working days