Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 37455 VITON V-RING VRING65AVITON
DICHTOMATK 37455 VITON V-RING VRING65AVITON
V-ring (V) 65 A - vulcanised in form (FORM)
References
dichtomatik:
V 65 A FKM 60 FORM
rubix:
168A5643
manufacturer :
37455
Technical specifications
Min. diameter
58
mm
Max diameter
68
mm
Material
fkm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 37455 VITON V-RING VRING65AVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
10
g
Min. diameter
58
mm
Max diameter
68
mm
Material
fkm
Width
9
mm
Execution
va
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VS50-16 NBR
DICHTOMATK 67037459 VITON V-RING VRING90AVITON
DICHTOMATK 123615 NITRILE V-RING VRING45S
DICHTOMATK NITRILE V-RING VRING220A
DICHTOMATK NITRILE V-RING VRING100A
DICHTOMATK NITRILE V-RING VRING120S
DICHTOMATK 67037458 VITON V-RING VRING90SVITON
SKF 250 VA R SEAL
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
DICHTOMATK 123493 NITRILE V-RING VRING18A
SKF 50 VA V V-RING SEAL CR400504
DICHTOMATK 44692 VITON V-RING VRING45AVITON
SKF 110 VA R V RING SEAL
DICHTOMATK 49430612 FREUDENBERG SEAL
DICHTOMATK NITRILE V-RING VRING550A