DICHTOMATK NITRILE V-RING VRING120S
V-Ring (v) 120 S-ozone resistant (OZB)-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49440540
Rubix:168A5805
Manufacturer :49440540

Product details : DICHTOMATK NITRILE V-RING VRING120S
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Min. diameter | 115 mm |
| Max diameter | 125 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- In stock: Next day delivery
