FACOM TECHNICIANS CASE BV.51A

Technician’s toolcase

See technical information

References

Facom:BV.51A
Rubix:1237763
EAN:3148516628725
brand logo

Technical specifications

Materialantishock polypropylene
Colourblack
See all Specifications

Product details : FACOM TECHNICIANS CASE BV.51A


Technician’s toolcase
- Storage of tools in racks (8) with rubber slats spread over 4 storage surfaces.
-1 document holder in the lid.
- 1 fully modular compartment with 5 unclipable partitions.
- Lid locks in the open position.
- Locks by numbered key (20 different lock numbers possible on special order).
- 2-component handle
- Polypropylene shock-proof shell.
- Anti-slip rubber feet.
- Dimensions of the 5 partitions:
- 1 partition 315 mm x 65 mm.
- 2 partitions 185 mm x 65 mm.
- 2 partitions 125 mm x 65 mm.
- Dimensions (L x W. x H) of the compartment: 435 x 315 x 65 mm.
- Overall dimensions (L x W x H): 486 x 430 x 205 mm.
-Interior dimensions (L x W x H): 470 345 x 190 mm.
Weight: 6,12 kg.

Strengths

Technician’s toolcase
Dimensions (mm): L 486 x W 430 x H 205
Model: BV.51A
Storage of tools in racks (8) with rubber slats spread over 4 storage surfaces. 1 document holder in the lid. 1 fully modular compartment with 5 unclipable partitions. Lid locks in the open position. Lock by numbered key (20 different lock numbers possible on special order). 2-component handle Anti-shock shell in polypropylene. Anti-slip rubber feet. Dimensions of the 5 partitions: 1 partition 315 mm x 65 mm. 2 partition 185 mm x 65 mm. 2 partition 125 mm x 65 mm. Size (L x W x H) of the compartment: 435 x 315 x 65 mm. Overall dimensions (L x W x H): 486 x 430 x 205 mm. Interior dimensions (L x W x H): 470 345 x 190 mm. Weight: 6,12 kg.

Technical specifications


Attributes
Logistic Weight6719 g
Packaged dimensions (D x W x H)540x435x245 mm
Package weight7020 g
Materialantishock polypropylene
Colourblack
Typemaintenance toolcases
£ 303.09 excl. VAT
/ Each
£ 363.71 incl. VAT
  • Delivery usually within ( 14 ) days