VALLORBE LAM001-160-0 MIDGET NEEDLE FILE PILLAR 16CM CUT 0
Vallorbe midget needle file pillar 16cm cut 0
See technical informationReferences
Vallorbe Swiss:LAM001-160-0
Rubix:010980
Product details : VALLORBE LAM001-160-0 MIDGET NEEDLE FILE PILLAR 16CM CUT 0
Manufactured to ISO9001 and EN2900. Length 160mm.
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
- In stock: Next day delivery

