References
Superseded Ref:6870463
Roebuck:880030
Rubix:209A7308
EAN:3660338334993

Documents
Product details : ROEBUCK NEEDLE FILE 180MM THREESQUARE CUT 2 880030
Cross size.
Technical specifications
Attributes
| Shape | triangular |
|---|---|
| Length | 180 mm |
| Type of cut | triangular needle file |
| Section | 4.5 mm |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- In stock: Next day delivery
