Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND BASTARD
ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND BASTARD
Round Files
References
roebuck:
6829024
rubix:
45018971
Technical specifications
Shape
Round
Length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 4 INCH ROUND BASTARD
For circular and concave surfaces.
Tapers slightly to a point.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Round
Length
100
mm
Type of cut
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 8 SQUARE BASTARD
ROEBUCK ENGINEERS FILE 300MM HAND SMOOTH 879938
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
BAHCO 1-100-10-2-2 10IN HAND WITH HANDLE CUT 2
DRAPER 51763 PICK AND HOOK SET
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2 880020
BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1
BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2
ROEBUCK ENGINEERS FILE 200MM HALF ROUND SECOND 879971
BAHCO 6-342-10-2-2 10IN 1/2 ROUND RASP WITH HANDLE
BAHCO 2-301-16-2-0 16CM FLAT NEEDLE FILE CUT 2
STAHLWILLE SCRAPER 77070000