Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE LP1566-6-0 PRECISION FILE SLIM HALF ROUND 6 INCH CUT 0
VALLORBE LP1566-6-0 PRECISION FILE SLIM HALF ROUND 6 INCH CUT 0
Vallorbe precision file slim half round 6 inch cut 0
References
vallorbe swiss:
LP1566-6-0
rubix:
010995
Technical specifications
Shape
Half-round
Length
150
mm
Product details
Technical specifications
Product details : VALLORBE LP1566-6-0 PRECISION FILE SLIM HALF ROUND 6 INCH CUT 0
For work demanding high accuracy and precision. Manufactured to ISO 9001/EN 2900. Length 150mm.
Technical specifications
Attributes
Shape
Half-round
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.15
excl. VAT
/
Each
£
79.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE 150MM ROUND BASTARD 879953
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 200MM
BAHCO 2-309-16-2-0 16CM BARRETTE NEEDLE CUT 2
PFERD 11038203 CHAIN SAW FILE 412 200 X 4.5 PREMIUM
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
ROEBUCK ENGINEERS FILE 12 HALF ROUND SMOOTH
ROEBUCK ENGINEERS FILE 8 HAND BASTARD
FACOM DRD.MD150EMA DRD-MD150EMA HALF ROUND SECOND CUT FILE
BAHCO 2-308-16-1-0 16CM KNIFE NEEDLE FILE CUT 1
BAHCO 1-110-08-3-0 8IN FLAT FILE CUT 3
ROEBUCK ENGINEERS FILE 6 ROUND SECOND
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND SECOND
GEDORE 8722 2-8 ROUND FILE
ROEBUCK HANDLED ENGINEERS FILE 10 INCH HALF-ROUND SMOOTH
GEDORE 8780490 133-F-150 FLAT SCRAPER