FACOM DRD.MD150EMA DRD-MD150EMA HALF ROUND SECOND CUT FILE
DRD.MDEMA - Semi-round, semi-soft, press-fit files
See technical informationReferences
Facom:DRD.MD150EMA
Rubix:80169134
EAN:3148518600439



Product details : FACOM DRD.MD150EMA DRD-MD150EMA HALF ROUND SECOND CUT FILE
DRD.MDEMA - Hand-held half-round files
- Hand-held half-round files.
- Double-cut half-round files.
- Double-cut face files.
- Presentation: ergonomic plastic handles (resistant to the most aggressive workshop solvents).
- Standard: NFE 75-001, NFE 75-002.
- Hand-held half-round files.
- Double-cut half-round files.
- Double-cut face files.
- Presentation: ergonomic plastic handles (resistant to the most aggressive workshop solvents).
- Standard: NFE 75-001, NFE 75-002.
Applications
Recommended for routine work on steel, cast iron, brass and hard plastics.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Packaged dimensions (D x W x H) | 258x22x16 mm |
| Package weight | 103 g |
| Shape | half-round |
| Length | 150 mm |
| Handle | with |
| Type of cut | double size |
| Section | 4,5x16,0 mm |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 14 ) days
