ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM
Vde electrician's diagonal cutter with wire stripping
See technical informationSee documentsReferences
Roebuck:5074201
Rubix:2521473
EAN:3660338341786

Documents
Product details : ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM
Standard: EN IEC 60900 Certified VDE/GS
Multifunctional tool for electrical installation and wiring.
Precision cutting edge for stripping conductive 1.
5 and 2.
5 mm² wires and cutting ranging from soft copper wires to steel cables.
Chrome finish.
German manufacture.
1000V VDE Approved.
Multifunctional tool for electrical installation and wiring.
Precision cutting edge for stripping conductive 1.
5 and 2.
5 mm² wires and cutting ranging from soft copper wires to steel cables.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Length of noses | 30 mm |
Show UNSPSC/ECL@SS
£ 44.13 excl. VAT
/ Each
£ 52.96 incl. VAT
- In stock: Next day delivery
