Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2101S-160 SIDE CUTTER 2101S-160
BAHCO 2101S-160 SIDE CUTTER 2101S-160
Side cutter VDE 180mm
References
bahco:
2101S-160
rubix:
80096614
ean:
7314150106608
Technical specifications
Nose shape
Round
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2101S-160 SIDE CUTTER 2101S-160
Applications
Cutting
Technical specifications
Attributes
Logistic Weight
200
g
Nose shape
Round
Length
160
mm
Length of noses
18.1
mm
Weight
162
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.02
excl. VAT
/
Each
£
50.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM
KNIPEX 9526165 CABLE SHEARS 165MM
EXPERT E050413 7IN 180MM 1000V INSULATED COMBINATION PLIER
FACOM 195A.20VE 1000V VDE BENT NOSE PLIERS 200MM
STAHLWILLE 66076110 ELECT.SIDE CUTTER 112MM
FACOM INSUL PLR 192.14AVSE
IRWIN VISE GRIP 8 VDE LONG NOSE PLIERS
KNIPEX 9539038 SPARE CUTTER HEAD FOR 9532038
STAHLWILLE 66008160 6600 VDE SIDE CUTTER
BAHCO 2171V-160 DIAG CUTTING PLIER 1000V 160MM
ROEBUCK VDE DIAGONAL CUTTING PLIERS 180MM
FACOM 192A.18VE DIAGONAL CUTTER
ROEBUCK 00021 1000V INSULATED 8IN/200MM COMBINATION PLIERS
KNIPEX 0206180 COMBINATION PLIERS 180MM
EXPERT E050409 7IN 180MM 1000V INSULATED LONG NOSE PLIER