KNIPEX 8726250TBK COBRA WATER PUMP PLIERS VDE TT 250MM


High-Tech Water Pump Pliers

References
knipex:87 26 250 T BK
rubix:388A3804
ean:4003773081869
brand logo
brand logo
Technical specifications
Nose shapeCurved
Length250 mm
See all Specifications

Product details : KNIPEX 8726250TBK COBRA WATER PUMP PLIERS VDE TT 250MM


Pliers with integrated, insulated tether attachment point for a tool tether Adjustment by shifting one jaw directly on to the workpiece: fast, reliable and comfortable handling. Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position. Good access to the workpiece. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. High load capacity having a slim design. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)256x71x28 mm
Logistic Weight397 g
Nose shapeCurved
Length250 mm
Weight400 g
Show UNSPSC/ECL@SS
£ 59.80 excl. VAT
/ Each
£ 71.76 incl. VAT
  • Usually arrives within 14 working days