KNIPEX 003130BKV02 KNIPEX VDE CUTTING SET 3PCS


Electrical Cutting Set

References
knipex:00 31 30 BK V02
rubix:275A5558
ean:4003773087892
brand logo
brand logo

Product details : KNIPEX 003130BKV02 KNIPEX VDE CUTTING SET 3PCS


00 31 30 BK V02 Electrical Cutting Set
Complete set: Always equipped for all cutting work in the electrical trade. Broad-based set: Cuts multi-conductor cables, fine and solid conductors. With precision putting pliers KNIPEX Electronic Super Knips®, a robust Diagonal Cutter and the power-saving cable shears KNIPEX StepCut®, all VDE-tested. Set of three perfectly complementary cutting pliers. Made of high-quality materials and multi-stage oil-hardened, with VDE-tested handle sleeves. KNIPEX Electronic Super Knips® Precision Cutting Pliers 78 06 125 VDE:. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. KNIPEX Diagonal Cutter 70 06 160 VDE:. Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips; vanadium electric steel, forged, multi stage oil-hardened. KNIPEX StepCut® Cable Shears 95 16 160 VDE:. Effortless: The gradations in the cutting edge cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length!.
Content: 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE (125 mm), 1 x 95 16 160 KNIPEX StepCut® Cable Shears (Ø 15 mm / 50 mm²),

Technical specifications


Attributes
No attributes to display for this product
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
  • Usually arrives within 14 working days