Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2101S-140 SIDE CUTTER 2101S-140
BAHCO 2101S-140 SIDE CUTTER 2101S-140
Side cutter VDE 180mm
References
bahco:
2101S-140
rubix:
80096613
ean:
7314150106592
Technical specifications
Nose shape
round
Cutting capacity
3.7
mm
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2101S-140 SIDE CUTTER 2101S-140
Applications
Cutting
Technical specifications
Attributes
Logistic Weight
140
g
Nose shape
round
Cutting capacity
3.7
mm
Length
140
mm
Length of noses
16
mm
Weight
126
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.09
excl. VAT
/
Each
£
49.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
KNIPEX 7306160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
STAHLWILLE 65298200 VDE SNIPE NOSE PLIERS
ROEBUCK VDE DIAGONAL CUTTING PLIERS 180MM
ROEBUCK 00130 1000V INSULATED 10IN/250MM CABLE CUTTER
GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES
BAHCO 2427 S-200 LONG NOSE PLIER
GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM
BAHCO 2101S-180 SIDE CUTTER 2101S-180
FACOM INSUL PLR 192.16AVSE
IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS
FACOM CABLE CUT 412.10AVSE
KNIPEX 7406200T DIAGONAL CUTTING NIPPERS TT
FACOM INSUL PLR 193.16AVSE
BAHCO 2628 S-180 COMB PLIER