EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER

Insulated Comfort Grip Pliers

See technical informationSee documents

References

Expert:E050416
Rubix:80988202
EAN:3258950504162
brand logo

Technical specifications

Nose shapestraight
Length160 mm
See all Specifications

Documents

Product details : EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER


Strengths

•Perfect to strip multiple and single strand wires from 0.75 - 6mm²
Ergonomic handle for enhanced comfort

Technical specifications


Attributes
Nose shapestraight
Length160 mm
Weight185 g
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
  • Delivery usually within ( 14 ) days