GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM


VDE Side cutter with dipped insulation 8314 H

References
gedore:VDE 8314-160 H
rubix:80332008
manufacturer :1552163
ean:4010886816097
brand logo
brand logo
Technical specifications
Nose shapeFlat
Cutting capacity19 mm
Length160 mm
See all Specifications

Product details : GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM


VDE Side cutter with VDE insulating sleeves 160 mm With slender head - ideal for confined spaces Induction-hardened precision cutting edges, hardness 63 - 65 HRC For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Technical specifications


Attributes
Nose shapeFlat
Cutting capacity19 mm
Length160 mm
Length of noses19 mm
Weight231 g
Show UNSPSC/ECL@SS
£ 43.42 excl. VAT
/ Each
£ 52.10 incl. VAT
  • Usually arrives within 14 working days