References
Knipex:00 31 30 BK V03
Rubix:275A5559
EAN:4003773087885
Product details : KNIPEX 003130BKV03 KNIPEX VDE ELECTRIC SET 3PCS
00 31 30 BK V03 Electrical Set
Wide-ranging team: Stripping, gripping, cutting. High-quality VDE tools in a set for professionals in the electrical industry. With universal Insulation Stripper, versatile Diagonal Cutter and flexible Stork Beak Gripping Pliers. Set of three perfectly complementary pliers for all electrical installations. KNIPEX Insulation Stripper 11 06 160 VDE with opening spring:. Adaptable: For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²; forged from special tool steel; oil-hardened. KNIPEX Diagonal Cutter 70 06 160 VDE:. Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips; vanadium electric steel, forged, multi stage oil-hardened. KNIPEX Stork Beak Pliers 26 16 200 VDE:. Flexible: Snipe Nose Side Cutting Pliers with distortion-tolerant, elastic precision tips; vanadium electric steel, forged, multi stage oil-hardened.
Content: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
Wide-ranging team: Stripping, gripping, cutting. High-quality VDE tools in a set for professionals in the electrical industry. With universal Insulation Stripper, versatile Diagonal Cutter and flexible Stork Beak Gripping Pliers. Set of three perfectly complementary pliers for all electrical installations. KNIPEX Insulation Stripper 11 06 160 VDE with opening spring:. Adaptable: For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²; forged from special tool steel; oil-hardened. KNIPEX Diagonal Cutter 70 06 160 VDE:. Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips; vanadium electric steel, forged, multi stage oil-hardened. KNIPEX Stork Beak Pliers 26 16 200 VDE:. Flexible: Snipe Nose Side Cutting Pliers with distortion-tolerant, elastic precision tips; vanadium electric steel, forged, multi stage oil-hardened.
Content: 1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 99.21 excl. VAT
/ Each
£ 119.05 incl. VAT
- Delivery usually within ( 14 ) days
