BAHCO 8071V ADJUSTABLE WRENCH 1000V 8IN
VDE Insulated Thumb Screw Adjustable Wrenches
See technical informationReferences
Bahco:8071V
Rubix:80135424
EAN:7314150121526

Product details : BAHCO 8071V ADJUSTABLE WRENCH 1000V 8IN
Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
Standards: ISO 6787
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Opening | 24 |
| Length | 205 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.54 excl. VAT
/ Each
£ 54.65 incl. VAT
- Delivery usually within ( 14 ) days
