Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FAG LOCKNUT-HOOK-KM7#K LOCKNUT-HOOK-KM7
FAG LOCKNUT-HOOK-KM7#K LOCKNUT-HOOK-KM7
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM7
rubix:
156A2863
manufacturer :
0390567160000
ean:
4012802117110
Technical specifications
Length
206
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG LOCKNUT-HOOK-KM7#K LOCKNUT-HOOK-KM7
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
160
g
Length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.83
excl. VAT
/
Each
£
21.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
GEDORE 15MMVDEOPENENDSPANER VDE 894 15
FACOM 14MM SOCKET WRENCH 76.14
ROEBUCK 880100 COMBINATION SPANNER 1/4IN AF
BAHCO 1952Z-5/16 COMBINATION WRENCH
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 27MM
BAHCO 894M-110 OPEN END WRENCH
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
GEDORE RING SPANNER 2 A 24
STAHLWILLE 40482828 7/16 AF COMBI SPANNER 13S
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 12MM
HOOK SPANNER 95-100
GEDORE COMBINATION SPANNER 7 3,2
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
FACOM FLAR NUT WRE 42.3/4X7/8