References
Bahco:1931M-17
Rubix:246A6680
EAN:7314151049324

Product details : BAHCO 1931M-17 OPEN END WRENCH
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Strengths
Metric Lilliput Double Open End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Opening | 17 |
| Length | 160 mm |
| Type | flat wrench |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 17.75 excl. VAT
/ Each
£ 21.30 incl. VAT
- Delivery usually within ( 14 ) days
