GEDORE 1B-26 1B COMBINATION SPANNER 26MM

Combination wrench 1B (MM)

See technical information

References

Gedore:1 B 26
Rubix:2515659
Manufacturer :6002530
EAN:4010886600252
brand logo

Technical specifications

Opening26
Length340 mm
Typecombination wrench
See all Specifications

Product details : GEDORE 1B-26 1B COMBINATION SPANNER 26MM


Combination spanner, offsetDesign: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 26 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight481 g
Opening26
Length340 mm
Typecombination wrench
Finishingchromed
£ 30.87 excl. VAT
/ Each
£ 37.04 incl. VAT
  • Delivery usually within ( 8 ) days