Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031076.24V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 40031076.24V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
Tool-holder cabinet Bott
References
bott:
40031076.24V
rubix:
214A8340
Technical specifications
Type
Wall Cupboards
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031076.24V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
Perfo wall cupboard with 20 piece perfo accessory and hook kit and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Wall Cupboards
Height
700
mm
Width
525
mm
Depth
325
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.50
excl. VAT
/
Each
£
395.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926577.11 VERSO 1050X550X200H KITTED CUPBOARD
SEALEY AP4804SS MOBILE STAINLESS STEEL TOOL CABINET 4 DRAWER
BOTT 40031065.16V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031066.16V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
VERSO MINI WORKSHOP CUPBOARD WITH 3 DRAWERS
BOTT 16926571.16 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
BOTT DRAWER CABINET 900 X 525 X 525MM 40010033.11V
VERSO MINI WORKSHOP CUPBOARD WITH 6 DRAWERS
BOTT VERSO ECONOMY CUPBOARD 525X350X600 2 SHELVES&1 DRAWER 16929003.11
BOTT CUPBOARD 2000 X 1050 X 650MM 40021162.11V
BOTT 16926653.11 VERSO 1300 X 550 X 2000H CUPBOARD 4S
BOTT 40031065.24V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 40031065.19V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
BOTT 16926573.16 VERSO KITTED CUBD 1050X550X2000 MPX WTOP + 6 DRAW
BOTT 16926238.11 VERSO CUPBOARD 1050X550X800MM 2 SHELVES