BOTT CUBIO SMR-10620-13 CUPBOARD 40201024.11V


cubio cupboard 1x shelf 6x 175 drws 2x louvre panels WxDxH: 1050x650x2000mm RAL 7035/5010

References
bott:40201024.11V
rubix:2599111
brand logo
brand logo
Technical specifications

Product details : BOTT CUBIO SMR-10620-13 CUPBOARD 40201024.11V


cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 1 adjustable height, galvanised steel shelf (100kg U.D.L.), 2x louvre backpanels, and 6x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.

Strengths

The BOTT Cubio Cupboard with Roller Shutter Door, 1 Shelf and 6 Drawers offers secure space saving storage for a range of workplace environments

Applications

Ideal for narrow aisles and restricted floor areas, the cupboard's space saving roller shutter can be securely locked to prevent unauthorised access

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Number of drawers6
ColourBlue
Show UNSPSC/ECL@SS
£ 1,994.44 excl. VAT
/ Each
£ 2,393.33 incl. VAT
  • Usually arrives within 14 working days