VERSO BIN CUPBOARD - 2000H X 800W X 350D - 44 NO.3 BINS


verso bin cupboard with 10 shelves, 44 bins WxDxH: 800x350x2000mm RAL 7035/5010

References
bott:16926401.11
rubix:45032527
brand logo
brand logo
Technical specifications

Product details : VERSO BIN CUPBOARD - 2000H X 800W X 350D - 44 NO.3 BINS


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 10 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 44 piece No.3 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x350x2000mm.

Strengths

The BOTT Verso Bin Cupboard with 44 piece bin kit is an efficient storage system for organising and keeping small parts and components neatly stored in a workplace environment

Applications

Maintenance and tool room use
Tough, welded steel construction for industrial use

Technical specifications


Attributes
Height2000 mm
Width800 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 767.19 excl. VAT
/ Each
£ 920.63 incl. VAT
  • Usually arrives within 14 working days