VERSO KITTED CUPBOARD - 4 SHELF, 2 DRAWER - 1050MM WIDE


verso kitted cupboard with 4 shelves, 2 drawers WxDxH: 1050x550x2000mm RAL 7035/5010

References
bott:16926574.11
rubix:45032530
brand logo
brand logo
Technical specifications

Product details : VERSO KITTED CUPBOARD - 4 SHELF, 2 DRAWER - 1050MM WIDE


verso kitted cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.), 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.

Strengths

The BOTT Verso Kitted Cupboard with 4 Shelves and 2 Drawers is a combined drawer and shelving storage unit suitable for a range of workplace environments
This kitted cupboard features reinforced welded steel housing, 2 roller bearing drawers and 4 adjustable galvanised shelves each with a 60kg UDL capacity

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
Number of drawers2
Colourblue
Show UNSPSC/ECL@SS
£ 810.25 excl. VAT
/ Each
£ 972.30 incl. VAT
  • Usually arrives within 14 working days