BOTT 40031076.77V CUBIO CUPBOARD


Tool-holder cabinet Bott

References
bott:40031076.77V
rubix:272A1572
brand logo
brand logo
Technical specifications

Product details : BOTT 40031076.77V CUBIO CUPBOARD


Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with single, perfo panel lined, reinforced door with perfo backpanel and 20 piece Hook kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x325x700mm

Technical specifications


Attributes
Height700 mm
Width525 mm
Depth325 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 338.44 excl. VAT
/ Each
£ 406.13 incl. VAT
  • Usually arrives within 14 working days