Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT 40031055.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT 40031055.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Tool-holder cabinet Bott
References
bott:
40031055.16V
rubix:
214A8291
Technical specifications
Type
Suspended Cabinet
Height
700
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031055.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
Perfo wall cupboard with 40 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Type
Suspended Cabinet
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.33
excl. VAT
/
Each
£
509.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO SMF-13620-1W 2S MINI WORKSHOP WITH PERFO DOOR 40022090.11V
BOTT 16926108.11 VERSO 800 X 350 X 800H CUPBOARD 2S
BOTT 40031076.19V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 16926571.24 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
VERSO ECONOMY CUPBOARD 800MM X 350MM X 600MM WITH 1 SHELF
BOTT CUBIO SMR-10620-13 CUPBOARD 40201024.11V
BOTT 40031067.16V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11
BOTT DIVIDER KIT 3 525 X 100MM 16926804.51
BOTT 40031065.16V CUBIO LVRE WALL CUPBOARD WITH 43 PCE BIN KIT
2000X800X325 BOTT CUPBOARD C/W BINS 40031014.11V
BOTT CUPBOARD 2000 X 1050 X 650MM 40021101.11V
BOTT 40022096.24V CUBIO SMF-13620-3 HEAVY DUTY 48 PCE BIN CUPBOARD
BOTT 16926573.19 VERSO KITTED CUBD 1050X550X2000 MPX WTOP + 6 DRAW
BOTT 16926575.11 VERSO 1050X550X2000H KITTED CUPBOARD