References
Walter Titex:A1166-9.8
Rubix:270A9130
Manufacturer :5057923
EAN:4031132236582

Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 55 mm |
Product details : WALTER A1166-9.8 SOLID CARBIDE TWIST DRILL 3 FLUTES 5057923
Overall length per DIN 6539, flutes extended compared with DIN 6539
VHM countersink A1166-9.8
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 154.91 excl. VAT
/ Each
£ 185.89 incl. VAT
- Usually arrives within 14 working days