• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 41862 WASHING BRUSH WITH LONG HANDLE 415MM HARD GREEN

VIKAN 41862 WASHING BRUSH WITH LONG HANDLE 415MM HARD GREEN

Brooms and brushes Vikan

See technical information
References
Vikan:41862
Rubix:124A3392
EAN:5705020418624
brand logo
brand logo

Product details : VIKAN 41862 WASHING BRUSH WITH LONG HANDLE 415MM HARD GREEN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VIKAN 41926 WASHING BRUSH WITH SHORT HANDLE 270MM HARD YELLOWVIKAN 29584 ALUMINUM HANDLE 25MM 1260MM REDKLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600VIKAN 64403 HAND BRUSH S / NAILBRUSH 130MM HARD BLUEVIKAN 526952 VEHICLE BRUSH WATERFED 225MM SOFT/SPLIT BLACKHILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREENDRAPER 07872 450MM SOFT COCO BROOM COMPLETEVIKAN 31942 BROOM 610MM SOFT/HARD GREENVIKAN 29375 ALUMINUM HANDLE 31MM 1510MM WHITEVIKAN 31742 BROOM 410MM SOFT/HARD GREENSPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLEKLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREENVIKAN 53755 TUBE BRUSH 10MM 500MM HARD WHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap