Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX P.35-B 11 STIFF BASSINE HAND BRUSH
SPARTEX P.35-B 11 STIFF BASSINE HAND BRUSH
11" Stiff Bassine Hand Brush
References
spartex:
UK-P.35
rubix:
223A8887
manufacturer :
P.35
Product details
Technical specifications
Product details : SPARTEX P.35-B 11 STIFF BASSINE HAND BRUSH
Features:
Ergonomic handle for ease of use
Stiff bassine bristles suitable for hard surfaces and collection of garden waste
Made with FSC approved quality wood
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 29204 RED BROOM 530MM VERY HARD
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
SPARTEX F.10 11.5 BASSINE BROOM HEAD
SPARTEX VZ.20522/R 1400MM ALUMINIUM HANDLE WITH RED CAP
ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUE
VIKAN 3199/2 BROOM SOFT 600MM 31992
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD