Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31743 BLU BROOM 410MM SOFTHARD
VIKAN 31743 BLU BROOM 410MM SOFTHARD
Brooms and brushes Vikan
References
vikan:
31743
rubix:
80055765
ean:
5705020317439
Technical specifications
Type
Broom
Product details
Technical specifications
Product details : VIKAN 31743 BLU BROOM 410MM SOFTHARD
Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Technical specifications
Attributes
Type
Broom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.65
excl. VAT
/
Each
£
19.98
incl. VAT
Delivery usually within (
2
) days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN WASHBRUSH LONG RED 41864
VIKAN 31799 BROOM 410MM SOFT BLACK
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
VIKAN 2937/4 RED HANDLE 1.5M 29374