References
Superseded Ref:RON5,3A4
Spartex:RON5,3A4/1000
Rubix:264A7811
Manufacturer :0125453
EAN:4043377024237


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 10 mm |
Product details : SPARTEX WASHERS TYPE A A4 10X5.3X1
Washers type A A4 10X5,3X1 DIN 125
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 10 mm |
| Standard | DIN 125 |
| Metrical diameter | M5 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 1,000 pieces
£ 11.40 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
10 mm
Metrical diameter
M5