References
Spartex:RON2,8A2
Rubix:268A3423
Manufacturer :01252028
EAN:4043377023711


Technical specifications
| Inner diameter | 2.8 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
Product details : SPARTEX WASHERS TYPE A A2 7X2.8X0.5 01252028
Washers type A A2 7X2,8X0,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 2.8 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
| Standard | din 125 / iso 7089 |
| Metrical diameter | m2.6 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 5.00 excl. VAT
/ 2,000 pieces
£ 6.00 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.8 mm
Material/finishing
Outer diameter
7 mm
Standard
Metrical diameter
m2.6