References
Spartex:RON3,7A4
Rubix:268A3446
Manufacturer :01254037
EAN:4043377024039


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 8 mm |
Product details : SPARTEX WASHERS TYPE A A4 8X3.7X0.5 01254037
Washers type A A4 8X3,7X0,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 8 mm |
| Standard | DIN 125 / ISO 7089 |
| Metrical diameter | M3.5 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ 1,000 pieces
£ 4.44 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...