SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT2,7A4
Rubix:268A3668
Manufacturer :0433427
EAN:4043377033079


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 34 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
Washers for cheese head screws A4 34X2,7X3 DIN 433
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 34 mm |
| Standard | DIN 433 |
| Metrical diameter | M2.5 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ 2,000 pieces
£ 8.40 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
34 mm
Standard
Metrical diameter
M2.5