References
Superseded Ref:RONCHANF10,5A4
Spartex:RON10,5A4
Rubix:264A7800
Manufacturer :01254105
EAN:4043377024046


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 2 mm |
Product details : SPARTEX WASHERS TYPE A A4 2X10.5X20
Washers type A A4 2X10,5X20 DIN 125
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 2 mm |
| Standard | DIN 125 |
| Metrical diameter | M10 |
| Thickness | 20 mm |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ 500 pieces
£ 38.04 incl. VAT
- In stock: Next day delivery
Inner diameter
10.5 mm
Material/finishing
Outer diameter
Select...
Metrical diameter
M10