Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A4 34X19X3 01254190
SPARTEX WASHERS TYPE A A4 34X19X3 01254190
Washers form A
References
spartex:
RON19A4
rubix:
264A7808
manufacturer :
01254190
ean:
4043377024084
Technical specifications
Inner diameter
19
mm
Material/finishing
stainless steel a4
Outer diameter
34
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A4 34X19X3 01254190
Washers type A A4 34X19X3 DIN 125
Technical specifications
Attributes
Inner diameter
19
mm
Material/finishing
stainless steel a4
Outer diameter
34
mm
Standard
din 125
Thickness
3
mm
Class
140hv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.32
excl. VAT
/ 200
pieces
£
42.38
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 6X2.2X0.8
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 66X22X5 7093422
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
10MM WASHER FORM A A2 PACK OF 25
6 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
SPARTEX WASHERS TYPE A A2 50X28X4 01252280
SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
SPARTEX WASHERS TYPE A A2 4X1.7X0.3 01252017
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A4 16X8.4X1.6
5 X 25 REPAIR WASHER BZP PK 100
10MM WASHER FORM A A4 PACK OF 50
6MM WASHER FORM A A2 PACK OF 250