Flat washers, large, 200 HV
Inner diameter | 3.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 11 mm |
Inner diameter | 3.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 11 mm |
Standard | ISO 7093-1 |
Thickness | 0.8 mm |
Class | 200HV |
Usually arrives within 14 working days