References
Superseded Ref:RON3A2
Spartex:RON3,2A2
Rubix:264A7809
Manufacturer :0125232
EAN:4043377023834


Technical specifications
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 7 mm |
Product details : SPARTEX WASHERS TYPE A A2 7X3.2X0.5
Washers type A A2 7X3,2X0,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 7 mm |
| Standard | DIN 125 |
| Metrical diameter | M3 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ 1,000 pieces
£ 4.56 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.2 mm
Material/finishing
Outer diameter
7 mm
Metrical diameter
M3