References
Rubix-UK:M5WSHR-FORMA-A2/250
Rubix:8861854


Technical specifications
| Inner diameter | 5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 10 mm |
Product details : 5MM WASHER FORM A A2 PACK OF 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 10 mm |
| Metrical diameter | M5 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- In stock: Next day delivery
Inner diameter
5 mm
Material/finishing
Outer diameter
Metrical diameter
M5