References
Superseded Ref:881171
Spartex:RONPLU15A2
Rubix:264A7982
Manufacturer :90212150
EAN:4043377198020


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
Product details : SPARTEX RONPLU15A2-PENNY WASHER A2 44X15X3
Washers with outside diameter ≈ 3x nominal thread diameter A2 44X15X3 DIN 9021
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
| Standard | DIN 9021 |
| Metrical diameter | M14 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 41.84 excl. VAT
/ 200 pieces
£ 50.21 incl. VAT
- In stock: Next day delivery
Inner diameter
15 mm
Material/finishing
Outer diameter
44 mm
Standard
Metrical diameter
M14