References
Renolit:RENOLIT LX EP2 12.5KK
Rubix:2536685
Manufacturer :600046163

Product details : FUCHS RENOLIT LX EP2 GREASE 12.5KG PAIL
Multi-purpose lithium grease suitable for use in high pressure greasing equipment. May be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications
Contain extreme pressure additives to allow use in heavy load conditions
Formulated to contain anti-rust additives to protect against corrosion
Anti-oxidants included to prolong product life
Temperature range -30 to +130ºC
Technical specifications
Attributes
| Packaging | 1 pail |
|---|---|
| Base | lithium |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | ep2 |
Show UNSPSC/ECL@SS
£ 291.11 excl. VAT
/ Each
£ 349.33 incl. VAT
- Usually arrives within 14 working days
