AMBERSIL SILICONE FG 400 MLT - FOOD GRADE LUBRICANT 30248
Ambersil Silicone Food Grade Silicone Lubricant
See technical informationSee documentsReferences
Ambersil:30248
Rubix:2579867



Documents
Product details : AMBERSIL SILICONE FG 400 MLT - FOOD GRADE LUBRICANT 30248
Ambersil Perma-Lock silicone FG is a premium grade blend of stable silicone oils that lubricates, protects and waterproofs metal and non-metal applications where incidental with food can happen
The food safe silicone lubricant is versatile and comes with a straw attached that enables you reach normally hard to reach areas and give more accurate results. It has been designed for you to use on any part and equipment whether it is made from metal, plastic, rubber, nylon or wood
The food safe silicone lubricant is versatile and comes with a straw attached that enables you reach normally hard to reach areas and give more accurate results. It has been designed for you to use on any part and equipment whether it is made from metal, plastic, rubber, nylon or wood
Strengths
NSF H1 registered (N°138000) meets USDA 1998 H1, to be used as a lubricant with possible incidental food contact
Excellent general lubricating properties
Forms a colourless, non-staining film
Highly water-resistant and repels water from treated areas
Eliminates squeaking, binding and sticking
Protects metals, plastics, rubbers and other surfaces
Low surface tension gives better coverage and deeper penetration
Excellent general lubricating properties
Forms a colourless, non-staining film
Highly water-resistant and repels water from treated areas
Eliminates squeaking, binding and sticking
Protects metals, plastics, rubbers and other surfaces
Low surface tension gives better coverage and deeper penetration
Applications
Renovates plastic, rubber and wooden surfaces
Provides excellent lubrication especially between parts made of dissimilar materials: e.g. metal/plastic, plastic/plastic, metal/rubber
For use on virtually any part and equipment made of metal, plastic, rubber, nylon or wood
Protects and lubricates tools, hoists, jacks, locks, latches, switches and controls, zippers, springs and pulleys
As a release agent in the moulding of plastic and rubber parts
Provides excellent lubrication especially between parts made of dissimilar materials: e.g. metal/plastic, plastic/plastic, metal/rubber
For use on virtually any part and equipment made of metal, plastic, rubber, nylon or wood
Protects and lubricates tools, hoists, jacks, locks, latches, switches and controls, zippers, springs and pulleys
As a release agent in the moulding of plastic and rubber parts
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- In stock: Next day delivery
