Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
ROEBUCK 866670 WELDON SHANK HSS ANNULAR CUTTER 17 X 30 MM
ROEBUCK 866670 WELDON SHANK HSS ANNULAR CUTTER 17 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
References
roebuck:
866670
rubix:
216A5704
ean:
3660338207563
Technical specifications
Body material
HSS
Diameter
17
mm
Cutting depth
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866670 WELDON SHANK HSS ANNULAR CUTTER 17 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Technical specifications
Attributes
Body material
HSS
Diameter
17
mm
Cutting depth
30
mm
Type of attachment
Weldon
Fastening diameter
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.60
excl. VAT
/
Each
£
18.72
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
KARNASCH 201680029 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 29MM
KARNASCH 201260U046 46MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201270U017 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201265030 30MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201680039 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 39MM
KARNASCH 201265017 17MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201255034 34MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315042 42MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255060 60MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315014 14MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866669 WELDON SHANK HSS ANNULAR CUTTER 16 X 30 MM
KARNASCH 201270U0155 15.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 18MM X 25MM
ROEBUCK 866732 WELDON SHANK HSS ANNULAR CUTTER 27 X 55 MM