Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
ROEBUCK 866695 WELDON SHANK HSS ANNULAR CUTTER 38 X 30 MM
ROEBUCK 866695 WELDON SHANK HSS ANNULAR CUTTER 38 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
References
roebuck:
866695
rubix:
216A5730
ean:
3660338207815
Technical specifications
Body material
HSS
Diameter
38
mm
Cutting depth
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866695 WELDON SHANK HSS ANNULAR CUTTER 38 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Technical specifications
Attributes
Body material
HSS
Diameter
38
mm
Cutting depth
30
mm
Type of attachment
Weldon
Fastening diameter
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.35
excl. VAT
/
Each
£
52.02
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
KARNASCH 201265023 23MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315038 38MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U048 48MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
ROEBUCK 866673 WELDON SHANK HSS ANNULAR CUTTER 19 X 30 MM
KARNASCH 201690042 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 42MM
KARNASCH 201255035 35MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690060 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 60MM
KARNASCH 201260U016 16MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U039 39MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690014 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 14MM
ROEBUCK 866701 WELDON SHANK HSS ANNULAR CUTTER 44 X 30 MM
KARNASCH 201255016 16MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690045 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 45MM
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 30MM X 25MM
KARNASCH 201255054 54MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM