ROEBUCK 866741 WELDON SHANK HSS ANNULAR CUTTER 36 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
See technical informationSee documentsReferences
Roebuck:866741
Rubix:216A5773
EAN:3660338208256

Documents
Product details : ROEBUCK 866741 WELDON SHANK HSS ANNULAR CUTTER 36 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Weldon shank HSS annular cutter 36 x 55 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 36 mm |
| Cutting depth | 55 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 48.12 excl. VAT
/ Each
£ 57.74 incl. VAT
- Usually arrives within 14 working days
