PRODEC PAWD10A WET & DRY 230MM X 280MM - ASSORTED GRADES PK10
Wet and Dry Abrasive Sheet
See technical informationReferences
ProDec:PAWD10A
Rubix:2546625
EAN:5019200058471

Product details : PRODEC PAWD10A WET & DRY 230MM X 280MM - ASSORTED GRADES PK10
Strengths
•Resin bonded durable abrasive sheets for hand finishing
•Flexible, anti-slip backing paper
•Flexible, anti-slip backing paper
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Material | fiber |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- In stock: Next day delivery
